MC Cable Connector, JAG Series, 2" Diameter, Cable Diameter 2.470 - 2.610", Aluminum

Item #: 0646591
Cat #: JAG26120
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
MC Cable Connector, JAG Series, 2 Inch Diameter, Cable Diameter 2.470 - 2.610 Inch, Aluminum, For Use With Interlocked Armored Cable

Overview

MC Cable Connector, JAG Series, 2 Inch Diameter, Cable Diameter 2.470 - 2.610 Inch, Aluminum, For Use With Interlocked Armored Cable
Adalet's JAG fittings feature a slip-on design with no disassembly for easy installation, neoprene bushings for a raintight seal, locknuts, and flange gasket included.
Also known as: JAG26120, ADAJAG26120

Specifications

Diameter: 2 in
Material: Aluminum
Diameter Range: 2.470 - 2.610 in
Diameter: 2 in
Diameter Range: 2.470 - 2.610 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)