EXPLPROOF INCAN PENDANT GUARD 1/2 I

Item #: 0646517

Cat #: EP124

UPC: 019813433004

Company wide:
0 in stock
Documents & Guides
EXPLOSION-PROOF INCAN PENDANT GUARD 1/2 Inch HUB'

Overview

EXPLOSION-PROOF INCAN PENDANT GUARD 1/2 Inch HUB'
Also known as: 019813433004, EP124, RABEP124

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Material: Aluminum
Light Technology: Incandescent
Mounting: Ceiling
Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Color: Silver Gray
Material: Aluminum
Mounting: Ceiling