QN Plug Pack Asmbly, 8 Pack, BU Cat 6 UT

Item #: 0646505

Cat #: QPPCCBDW03

UPC: 074983090945

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6, CM blue cable with a 8-pack white plug pack on one end and modular plugs on the other end, Blue, 3 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6, CM blue cable with a 8-pack white plug pack on one end and modular plugs on the other end, Blue, 3 ft.
Also known as: 074983090945, QPPCCBDW03, PDTQPPCCBDW03

Specifications

Color: Blue
Length: 3 in
Connector Type: CAT 6
Color: Blue
Connector Type: CAT 6
Length: 3 in