ShrinkTrak Labels, 1S, 0.125", WH, 2500PK

Item #: 0646462

Cat #: 553-50078

UPC: 089306270003

$ 2256.57 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, Unslit, .125" (3.17mm), PO-X, White, 2500/box

Overview

ShrinkTrak Labels, 1-Sided, Unslit, .125" (3.17mm), PO-X, White, 2500/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306270003, 553-50078, TYN55350078

Specifications

Material: Polyolefin
Color: White
Family / Style: ShrinkTrak
Material: Polyolefin
Family / Style: ShrinkTrak
Color: White