Disconnect Switch, 200A, 600V, 3P, Non-Fusible, NEMA 1, Heavy Duty

Item #: 0646448

Cat #: THN3364

UPC: 783164133257

$ 753.39 EA
Company wide:
1 in stock
Documents & Guides
Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty

Overview

Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN33257

Also known as: 783164133257, THN3364, ABBTHN3364

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R
Volts AC: 600
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1, NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 600