Wiring Duct, Wide Slot, 3" x 3" x 6', PVC, Gray

Item #: 0646408

Cat #: G3X3LG6

UPC: 074983545889

$ 10.80 FT
Company wide:
816 in stock
Panduct Wide Slot Wiring Duct, Type G, 3.25" W x 3.12" H x 6' L, Lead Free PVC, Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Panduct Wide Slot Wiring Duct, Type G, 3.25" W x 3.12" H x 6' L, Lead Free PVC, Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.

Also known as: 074983545889, G3X3LG6, PDTG3X3LG6, Finger duct, Raceway

Specifications

Width: 3 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in