1
more

Service Entrance Cable Connectors, 2 inch, Liquidtight, Die Cast Zinc
Item #: 0646379
Cat #: 2468
UPC: 050169024683
$ 51.83 EA
Clearance
Price good while supplies last
Company wide:
18
in stock
Documents & Guides
Uf Connector, 2 Inch, 890 In X 1.540, For 3#4/0 UF Wire, Die Cast Zinc.
Overview
Uf Connector, 2 Inch, 890 In X 1.540, For 3#4/0 UF Wire, Die Cast Zinc.
Also known as: 050169024683, 2468, RAC2468
Features & Benefits
- Rugged metallic construction will last the life of the installation
- Additional sizes available
Specifications
| Diameter: | 2 in |
| Diameter: | 2 in |