QN Plug Pack Asmbly, 12 Pack, BU Cat 6 U

Item #: 0646363

Cat #: QPPCCBBW03

UPC: 074983095940

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6, CM blue cable with a 12-pack white plug pack on one end and modular plugs on the other end, Blue, 3 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6, CM blue cable with a 12-pack white plug pack on one end and modular plugs on the other end, Blue, 3 ft.
Also known as: 074983095940, QPPCCBBW03, PDTQPPCCBBW03

Specifications

Color: Blue
Length: 3 in
Connector Type: CAT 6
Color: Blue
Connector Type: CAT 6
Length: 3 in