Torque Cable Tie Mount, 0.3125", Black

Item #: 0646332

Cat #: HDM3120HIRC2

UPC: 089306174295

$ 1.27 EA
Company wide:
100 in stock
Documents & Guides
Standard Torque Cable Tie Mount, Mtg Hole Dia. 0.3125", Max Torque 115.0 in lbs, PA66HIRHSUV, Black,

Overview

Standard Torque Cable Tie Mount, Mtg Hole Dia. 0.3125", Max Torque 115.0 in lbs, PA66HIRHSUV, Black,

These mounts contain a small tab inside the mounting hole to temporarily engage the threads, which allows assemblers to preinstall the mount on a stud before securing with a washer and a nut. For use with HellermannTyton heavy duty T120, T250, T255 and Wide Strap Cable Ties.

Also known as: 089306174295, HDM3120HIRC2, TYNHDM3120HIRC2

Specifications

Color: Black
Material: Polyamide
Mounting: Rivet, 0.3125 in Screw Hole
Color: Black
Mounting: Rivet, 0.3125 in Screw Hole
Material: Polyamide