Shelf, Adjustable Depth

Item #: 0646303

Cat #: P19SH810B

UPC: 783510479190

$ 479.38 EA
Company wide:
0 in stock
Shelf, Adjustable Depth, Bulletin Daccy (Datacom Accessories and Hardware), Size/Dims: Fits 19 In Rack A, Material/Finish: Steel/Black

Overview

Shelf, Adjustable Depth, Bulletin Daccy (Datacom Accessories and Hardware), Size/Dims: Fits 19 In Rack A, Material/Finish: Steel/Black

Shelf, Adjustable Depth, Bulletin Daccy (Datacom Accessories and Hardware), Size/Dims: Fits 19 In Rack A, Material/Finish: Steel/Black

Also known as: 783510479190, P19SH810B, HOFP19SH810B

Features & Benefits

  • The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles
  • The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement
  • There are both solid and vented models available
  • They fit 19- or 23-inch rack spacing and require only 1U of rack space
  • Please note the load rating is for 150 lb. (68 kg)

Specifications

Color: Black
Material: Steel
Height: 27.560 mm
Depth: 17.320 mm
Special Program: Hoffman On Demand
Color: Black
Height: 27.560 mm
Special Program: Hoffman On Demand
Material: Steel
Depth: 17.320 mm