EMT Compression Coupling, 1-1/2 inch, Raintight, Steel

Item #: 0646267

Cat #: 2926RT

UPC: 050169292693

$ 26.63 EA
Company wide:
335 in stock
EMT Compression Coupling, Raintight 1 1/2 inch Trade Size Material: Steel.

Overview

EMT Compression Coupling, Raintight 1 1/2 inch Trade Size Material: Steel.

In wet locations, couple two ends of conduit with RACO® compression couplings. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.) For easy inspection, "Wet Location" is marked on all fittings.

Also known as: 050169292693, 2926RT, RAC2926RT

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Marked with "Wet Location" for easy inspection
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 1 1/2 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Steel