EMT Compression Coupling, 1", Raintight, Steel

Item #: 0646265

Cat #: 2924RT

UPC: 050169292495

$ 9.66 EA
Company wide:
557 in stock
EMT Compression Coupling, Raintight 1 Inch Diameter, Steel

Overview

EMT Compression Coupling, Raintight 1 Inch Diameter, Steel

In wet locations, couple two ends of conduit with RACO® compression couplings. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.) For easy inspection, "Wet Location" is marked on all fittings.

Also known as: 050169292495, 2924RT, RAC2924RT

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Marked with "Wet Location" for easy inspection
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel