EMT Compression Connector, Raintight, 1 1/4 inch, Insulated.

Item #: 0646259

Cat #: 2915RT

UPC: 050169291597

$ 24.79 EA
Company wide:
104 in stock
EMT Compression Connector, 1-1/4 inch, Insulated, Raintight, Steel

Overview

EMT Compression Connector, 1-1/4 inch, Insulated, Raintight, Steel

In wet locations, bond EMT conduit to a box or enclosure use RACO® Raintight compression connectors. Offered in two styles, insulated or noninsulated. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.).

Also known as: 050169291597, 2915RT, RAC2915RT

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insulated
  • Marked with "Wet Location" for easy inspection
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.
  • Installed knockout seal

Specifications

Diameter: 1 1/4 in
Material: Steel
Insulation: Insulated
Diameter: 1 1/4 in
Insulation: Insulated
Material: Steel