1
more

EMT Compression Connector, 1 inch, Insulated, Raintight, Steel
Item #: 0646258
Cat #: 2914RT
UPC: 050169291498
$ 11.49 EA
Company wide:
411
in stock
Documents & Guides
EMT Compression Connector, Raintight, 1 inch Trade Size Insulated, Material: Steel.
Overview
EMT Compression Connector, Raintight, 1 inch Trade Size Insulated, Material: Steel.
In wet locations, bond EMT conduit to a box or enclosure use RACO® Raintight compression connectors. Offered in two styles, insulated or noninsulated. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.).
Also known as: 050169291498, 2914RT, RAC2914RT
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insulated
- Marked with "Wet Location" for easy inspection
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
- Installed knockout seal
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Insulation: | Insulated |
| Diameter: | 1 in |
| Insulation: | Insulated |
| Material: | Steel |