EMT Compression Connector, 1/2", Insulated, Raintight, Steel

Item #: 0646256

Cat #: 2912RT

UPC: 050169291290

$ 4.64 EA
Company wide:
633 in stock
EMT Compression Connector, 1/2 inch, Insulated, Raintight, Steel

Overview

EMT Compression Connector, 1/2 inch, Insulated, Raintight, Steel

In wet locations, bond EMT conduit to a box or enclosure use RACO® Raintight compression connectors. Offered in two styles, insulated or noninsulated. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.).

Also known as: 050169291290, 2912RT, RAC2912RT, 12raintight

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insulated
  • Marked with "Wet Location" for easy inspection
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.
  • Installed knockout seal

Specifications

Diameter: 1/2 in
Material: Steel
Insulation: Insulated
Diameter: 1/2 in
Insulation: Insulated
Material: Steel