1
more

EMT Compression Connector, 2 inch, Raintight, Steel
Item #: 0646255
Cat #: 2908RT
UPC: 050169290897
$ 39.55 EA
Company wide:
215
in stock
Documents & Guides
EMT Compression Connector, Raintight, 2 inch Trade Size, Material: Steel.
Overview
EMT Compression Connector, Raintight, 2 inch Trade Size, Material: Steel.
In wet locations, bond EMT conduit to a box or enclosure use RACO® Raintight compression connectors. Offered in two styles, insulated or noninsulated. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.).
Also known as: 050169290897, 2908RT, RAC2908RT
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Noninsulated
- Marked with "Wet Location" for easy inspection
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
- Installed knockout seal
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Insulation: | Non-Insulated |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 2 in |