EMT Compression Connector, 1-1/2 inch, Raintight, Steel

Item #: 0646254

Cat #: 2906RT

UPC: 050169290699

$ 28.16 EA
Company wide:
157 in stock
EMT Compression Connector, Raintight, 1 1/2 inch Trade Size, Material: Steel.

Overview

EMT Compression Connector, Raintight, 1 1/2 inch Trade Size, Material: Steel.

In wet locations, bond EMT conduit to a box or enclosure use RACO® Raintight compression connectors. Offered in two styles, insulated or noninsulated. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.).

Also known as: 050169290699, 2906RT, RAC2906RT

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Marked with "Wet Location" for easy inspection
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.
  • Installed knockout seal

Specifications

Diameter: 1 1/2 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Steel