Lantern, Outdoor, 1 Light, 100W, Black

Item #: 0646233

Cat #: 84031-12

UPC: 785652840319

$ 129.91 EA
Company wide:
0 in stock
Lantern, Outdoor, 1 Light, 100 Watt, Black, Height: 15 in, Medium Screw

Overview

Lantern, Outdoor, 1 Light, 100 Watt, Black, Height: 15 in, Medium Screw
Also known as: 785652840319, 84031-12, SEA8403112

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Length: 15 in
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 15 in
Wattage: 100
Color: Black
Mounting: Wall