TPI CES16

Item #: 0646226

Cat #: CES16HD

UPC: 686334870917

$ 249.68 EA
Company wide:
0 in stock

Overview

TPI CES16 16" EXHAUST SHTER
Also known as: 686334870917, CES16HD, TPICES16

Specifications

Width: 19 in
Standards: California Proposition 65
Width: 19 in
Standards: California Proposition 65