C-h Y48d47t09n 9 Kva Ept Transforme

Item #: 0646186

Cat #: Y48D47T09N

UPC: 786680324765

$ 4901.64 EA
Company wide:
0 in stock
Documents & Guides
9 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 480y/277v, 115 Degree C, Aluminum Windings

Overview

9 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 480y/277v, 115 Degree C, Aluminum Windings
Also known as: 786680324765, Y48D47T09N, CUTY48D47T09N

Specifications

Type: Dry Type Transformer
Volt Amps: 9kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Volt Amps: 9kVA
Primary Voltage: 480 Delta