Weatherproof Cover For FS/FD Box, 1 Gang, Duplex Type, Polycarbonate

Item #: 0646085

Cat #: 40-9100

UPC: 786788112219

$ 73.57 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover For FS/FD Box, 1 Gang, Duplex Type, Flip Lid, Polycarbonate, Yellow

Overview

Weatherproof Cover For FS/FD Box, 1 Gang, Duplex Type, Flip Lid, Polycarbonate, Yellow

The Watertite Replacement Cover for FS/FD box applications is designed to provide dependable protection and performance for NEMA 5-15 duplex 15A and 20A straight blade devices. Finished in high-visibility yellow, this durable replacement cover supports reliable power distribution in demanding environments. Active in the 130186 series, part number 1301860535 is engineered as part number 40-9100 for trusted fit and function in Watertite installations.

Also known as: 786788112219, 40-9100, WOO409100

Specifications

Mounting: Box
Gangs: 1
Color: Yellow
Mounting: Box
Color: Yellow
Gangs: 1