Conduit Body, Type: T, FM8, 2", PVC Coated Iron

Item #: 0646056

Cat #: PRHT68

UPC: 784011204144

$ 576.44 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type: T, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 12.25 Dimension B (Inches): 3.6 Dimension C (Inches): 5.04 Dimension D (Inches): 3 Dimension E (Inches): 8.56 Nominal Weight (Pounds): 11.7

Overview

Conduit Body, Type: T, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 12.25 Dimension B (Inches): 3.6 Dimension C (Inches): 5.04 Dimension D (Inches): 3 Dimension E (Inches): 8.56 Nominal Weight (Pounds): 11.7

Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011204144, PRHT68, RRYPRHT68

Specifications

Diameter: 2 in
Material: PVC Coated Malleable Iron
Diameter: 2 in
Material: PVC Coated Malleable Iron