2" Parallel Beam Clamp

Item #: 0646055

Cat #: PBPAR-2

UPC: 784011211456

$ 153.43 EA
Company wide:
0 in stock
Documents & Guides
Rry Pbpar2 2" Parl Clamp

Overview

Rry Pbpar2 2" Parl Clamp

PVC coated beam clamps are used to securely support conduit runs by attaching them to beams, angles, trusses and other structural members. Parallel Beam Clamps are used to attach the conduit run parallel to a beam or structural member.

Also known as: 784011211456, PBPAR-2, RRYPBPAR2

Specifications

Diameter: 2 in
Material: PVC Coated Iron
Diameter: 2 in
Material: PVC Coated Iron