Parallel Beam Clamp, 1", Ferrous Metal

Item #: 0646050

Cat #: PBPAR-1

UPC: 784011211425

$ 99.99 EA
Company wide:
0 in stock
Documents & Guides
Parallel Beam Clamp, 1 Inch, Material: Ferrous Metal, PVC Coated

Overview

Parallel Beam Clamp, 1 Inch, Material: Ferrous Metal, PVC Coated

PVC coated beam clamps are used to securely support conduit runs by attaching them to beams, angles, trusses and other structural members. Parallel Beam Clamps are used to attach the conduit run parallel to a beam or structural member.

Also known as: 784011211425, PBPAR-1, RRYPBPAR1

Specifications

Diameter: 1 in
Material: PVC Coated Iron
Diameter: 1 in
Material: PVC Coated Iron