2 Pipe Strap

Item #: 0646037

Cat #: PBC149-2

UPC: 784011212019

$ 44.55 EA
Company wide:
0 in stock
Documents & Guides
Rry Pbc149-2 2" Pb Strap

Overview

Rry Pbc149-2 2" Pb Strap

PVC coated J hangers are used with coated strut to support conduit installations in a variety of configurations. They may be used with hanger rods or other means of support to securely fasten conduit runs and provided with stainless steel hardware.

Also known as: 784011212019, PBC149-2, RRYPBC1492

Specifications

Color: Gray
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel