Conduit Body, Type: LB, FM8, 1-1/2", PVC Coated Iron

Item #: 0646029

Cat #: PRHLB58

UPC: 784011203574

$ 343.80 EA
Company wide:
3 in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 9.17 Dimension B (Inches): 4.03 Dimension C (Inches): 2.83 Dimension D (Inches): 2.13 Dimension E (Inches): 6.5 Nominal Weight (Pounds): 6.5

Overview

Conduit Body, Type: LB, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 9.17 Dimension B (Inches): 4.03 Dimension C (Inches): 2.83 Dimension D (Inches): 2.13 Dimension E (Inches): 6.5 Nominal Weight (Pounds): 6.5

PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203574, PRHLB58, RRYPRHLB58

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron
Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron