
Conduit Hub, Type: Grounding, 2-1/2", PVC Coated Steel
Item #: 0646028
Cat #: PRSTG7
UPC: 784011207541
$ 441.97 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hub with Ground Screw, Size: 2 1/2 inch, Material: PVC Coated Steel.
Overview
Conduit Hub with Ground Screw, Size: 2 1/2 inch, Material: PVC Coated Steel.
PVC coated STG knockout hubs with grounding lug are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.
Also known as: 784011207541, PRSTG7, RRYPRSTG7
Specifications
| Diameter: | 2 1/2 in |
| Material: | PVC Coated Steel |
| Diameter: | 2 1/2 in |
| Material: | PVC Coated Steel |