Series R10000 Printer Ribbon, Black, 6.25” Wide, 200' Long

Item #: 0646001

Cat #: 13511

UPC: 754473135119

$ 253.99 EA
Company wide:
0 in stock
Documents & Guides
Series R10000 Printer Ribbon, Black, 6.25 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer

Overview

Series R10000 Printer Ribbon, Black, 6.25 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer

This industrial-grade ribbon is uniquely designed with memory cells that communicate information to the BBP®85 and PowerMark® sign and label printers.

Also known as: 754473135119, 13511, BRA13511

Specifications

Color: Black
Length: 200 ft
Type: Printer Ribbon
Width: 6.250 in
Color: Black
Type: Printer Ribbon
Length: 200 ft
Width: 6.250 in