Electronic Auto-off Timer, White

Item #: 0645983

Cat #: EI230W

UPC: 078275095298

$ 64.80 EA
Company wide:
0 in stock
Documents & Guides
Electronic Auto-off Timer, 2/4/8/12 Hour With Hold, Color: White

Overview

Electronic Auto-off Timer, 2/4/8/12 Hour With Hold, Color: White
Also known as: 078275095298, EI230W, IMTEI230W

Specifications

Volts AC: 120
Type: Preset, Timer, Single-Button
Amps: 15, 8
Color: White
Wattage: 1000, 1800
Volts AC: 120
Amps: 15, 8
Wattage: 1000, 1800
Type: Preset, Timer, Single-Button
Color: White