Selector Switch, 3-Position, Maintained, KB7 Cam, Knob

Item #: 0645979

Cat #: 800H-JP2KB7AAXX

UPC: 662073362845

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, Hazardous Location, KB7 Cam, 2 Normally Open/Normally Closed, Contacts, 30 mm

Overview

Selector Switch, 3 Position, Maintained, Black Knob, White Insert, Hazardous Location, KB7 Cam, 2 Normally Open/Normally Closed, Contacts, 30 mm

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-JP2KB7AAXX from Rockwell Automation® is a hazardous location type 7 and 9 three-position selector switch. It is a standard knob maintained. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073362845, 800H-JP2KB7AAXX, ALB800HJP2KB7AAXX

Specifications

Size: 30 mm
Color: Black/White
Type: KB7 Cam, 3 Position, Selector Switch
Standards: Build America Buy America Compliant
Size: 30 mm
Type: KB7 Cam, 3 Position, Selector Switch
Color: Black/White
Standards: Build America Buy America Compliant