35W MR16 Halogen Lamp

Item #: 0645941

Cat #: S3501

UPC: 045923035012

$ 9.30 EA
Company wide:
0 in stock
Documents & Guides
35 Watt; Halogen; MR16; 2000 Average rated hours; 290 Lumens; GU10 Base; 120 Volt; Carded

Overview

35 Watt; Halogen; MR16; 2000 Average rated hours; 290 Lumens; GU10 Base; 120 Volt; Carded
Also known as: 045923035012, S3501, SATS3501

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Lumens: 290
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Wattage: 35
Shape: MR16 (Mini Reflector)
Volts AC: 120
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 2900 (Warm White)
Lumens: 290
Color Rendering Index (CRI): 100
Light Technology: Halogen