Marker Sleeve, 0.125" x 1.9"

Item #: 0645919

Cat #: 553-50002

UPC: 089306254126

$ 225.68 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, Unslit, .125" (3.17mm), PO-X, White, 250/box

Overview

ShrinkTrak Labels, 1-Sided, Unslit, .125" (3.17mm), PO-X, White, 250/box
Also known as: 089306254126, 553-50002, TYN55350002

Specifications

Type: Marker Sleeve, Heat Shrink
Material: Polyolefin
Width: 0.125 in
Color: White
Length: 1.900 in
Type: Marker Sleeve, Heat Shrink
Width: 0.125 in
Length: 1.900 in
Material: Polyolefin
Color: White