Lx Adj Accent Lampholder-bk

Item #: 0645909
Cat #: 9835-12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Directional Luminaire; Lx; Wattage: 20 Wtt; Voltage Rating: 12/24 V; Lamp Type: G4/gu4/gz4 Bi-pin Halogen Mrc8/mrc11; Number Of Lamps: 1; Fixture Material: Plastic Housing; Fixture Finish: Black Housing, Clear Glass Lensbulb; Length: 1-3/16 In; Width: 2 In; Height: 2-1/4 In; Lamp Included: No; Lumens: 10 Lm At Nsp 10 Deg/30 Lm At Nfl 30 Deg; Color Temperature: 3000 Deg K; Lifehours: 2000 Hr

Overview

Sea Gull Lighting; Directional Luminaire; Lx; Wattage: 20 Wtt; Voltage Rating: 12/24 V; Lamp Type: G4/gu4/gz4 Bi-pin Halogen Mrc8/mrc11; Number Of Lamps: 1; Fixture Material: Plastic Housing; Fixture Finish: Black Housing, Clear Glass Lensbulb; Length: 1-3/16 In; Width: 2 In; Height: 2-1/4 In; Lamp Included: No; Lumens: 10 Lm At Nsp 10 Deg/30 Lm At Nfl 30 Deg; Color Temperature: 3000 Deg K; Lifehours: 2000 Hr
Also known as: 9835-12, SEA983512

Specifications

Type: Low Voltage, Track Lighting
Type: Low Voltage, Track Lighting

Customer Reviews

No reviews for this product
(0)