Fluorescent Dimmer, 1500W, Ivory

Item #: 0645796

Cat #: V2000HDFUI

UPC: 784197280987

Company wide:
0 in stock
Documents & Guides
No Documents Available
Flourescent Dimmer, 1500W, Single Pole, Ivory, Non-Preset for Lightolier® HDF Dimming Ballast

Overview

Flourescent Dimmer, 1500W, Single Pole, Ivory, Non-Preset for Lightolier® HDF Dimming Ballast
Also known as: 784197280987, V2000HDFUI, LOLV2000HDFUI

Specifications

Wattage: 1500
Color: Ivory
Type: Fuorescent
Wattage: 1500
Type: Fuorescent
Color: Ivory