CABLE TIE 120LB 24IN UV BLACK NYLON

Item #: 0645761

Cat #: TY277MX

UPC: 786210870847

$ 2.72 EA
Company wide:
2,000 in stock
Documents & Guides
High Performance Cable Tie, Black Color Nylon 6.6, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177 mm (6.97 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76F) to 85 Degrees Celsius (185), Bulk Pack

Overview

High Performance Cable Tie, Black Color Nylon 6.6, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177 mm (6.97 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76F) to 85 Degrees Celsius (185), Bulk Pack

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210870847, TY277MX, THBTY277MX

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Black
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon