0.74W G3.5 Mini Incandescent Lamp

Item #: 0645663

Cat #: S6931

UPC: 045923069314

Company wide:
0 in stock
Documents & Guides
0.74 Watt miniature; G3 1/2; 15 Average rated hours; Miniature Screw Base; 2.47 Volt

Overview

0.74 Watt miniature; G3 1/2; 15 Average rated hours; Miniature Screw Base; 2.47 Volt
Also known as: 045923069314, S6931, SATS6931

Specifications

Shape: G3-1/2 (Globe)
Base: Mini Screw (E10)
Wattage: 0.740
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Shape: G3-1/2 (Globe)
Wattage: 0.740
Dimmable: No
Base: Mini Screw (E10)
Light Technology: Incandescent
Lumens: 1