110-240V AC EASY700 Intelligent Relay

Item #: 0645577

Cat #: EASY719-AC-RC

UPC: 015082741154

Call for price
Company wide:
0 in stock
Documents & Guides
Intelligent Relay with Display & Clock, EASY700 Series, Relay Voltage: 110-240V AC, Inputs: 12, Outputs: 6, DIN Rail Mount.

Overview

Intelligent Relay with Display & Clock, EASY700 Series, Relay Voltage: 110-240V AC, Inputs: 12, Outputs: 6, DIN Rail Mount.

Three families make up the easyRelay programmable relay product line. All models are available with and without displays. DIN rail mounted. easy500—for controlling small applications with up to 12 input/output signals. Connectable to Ethernet. easy700—for controlling medium-sized applications with 20 I/O points (expandable to 40 I/O points). Connectable to Ethernet and bus systems. easy800—for controlling large-scale applications with 20 points, expandable to 40 points locally, and expandable using the easyNet network up to 320 I/O points. Connectable to Ethernet and bus systems. The easyNet integrated network provides easy and inexpensive linking of up to eight easy800 devices over a distance of up to 1000 meters. Each easy800 device can run its own program, or be used as a distributed input/output module. Connect up to eight controllers with up to 40 I/O to obtain 320 I/O

Also known as: 015082741154, EASY719-AC-RC, CUTEASY719ACRC

Specifications

Type: Intelligent Relay, 12 Input, 6 Output
Volts AC: 120, 240
Mounting: DIN Rail
Type: Intelligent Relay, 12 Input, 6 Output
Mounting: DIN Rail
Volts AC: 120, 240