Decorator Wallplate, 1-Gang, Nylon, Black

Item #: 0645451

Cat #: TP26-BK

UPC: 785007275063

$ 2.51 EA
Company wide:
0 in stock
Wallplate, Decorator/GFCI, 1-Gang, Nylon, TradeMaster, Black

Overview

Wallplate, Decorator/GFCI, 1-Gang, Nylon, TradeMaster, Black
Also known as: 785007275063, TP26-BK, PASTP26BK

Specifications

Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Mounting: Device
Color: Black
Gangs: 1
Size: Standard
Material: Thermoplastic, Nylon