Has Been Replaced By Nutone AEN80BL

Item #: 0645447

Cat #: 769RFT

UPC: 784891215377

Company wide:
0 in stock
Documents & Guides
Ceiling Fan with Light, CFM: 70, Sones: 3.0, Duct Size: 4", 13W Max Bulb CFQ13W/G24Q (Fluorescent), Color: White. Has Been Replaced By Nutone AEN80BL

Overview

Ceiling Fan with Light, CFM: 70, Sones: 3.0, Duct Size: 4", 13W Max Bulb CFQ13W/G24Q (Fluorescent), Color: White. Has Been Replaced By Nutone AEN80BL

Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting.

Also known as: 784891215377, 769RFT, NUT769RFT

Specifications

Sones: 3
Color: White
CFM: 70
Sones: 3
CFM: 70
Color: White