35" Gard-N-Post™ Bollard Kit, Black

Item #: 0645446

Cat #: GPBK35B

UPC: 018997770400

$ 300.99 EA
Company wide:
4 in stock
Documents & Guides
35 Inch Gard-N-Post™ Bollard Kit, Includes: (1) Standard Knock-Out Plate, (1) Pagoda Light Fixture, (1) Metal Support Post, (1) Low-Voltage Separator Box, (1) Gard-N-Post, (1) Decorative Spacer For Light Fixture, (1) Decorative Curb, (2) Blank Plastic Covers, (2) Blank Cover Gaskets, (2) #8 x 5/8" Long Screws & (4) #6 x 1/2" Long Screws, Black

Overview

35 Inch Gard-N-Post™ Bollard Kit, Includes: (1) Standard Knock-Out Plate, (1) Pagoda Light Fixture, (1) Metal Support Post, (1) Low-Voltage Separator Box, (1) Gard-N-Post, (1) Decorative Spacer For Light Fixture, (1) Decorative Curb, (2) Blank Plastic Covers, (2) Blank Cover Gaskets, (2) #8 x 5/8" Long Screws & (4) #6 x 1/2" Long Screws, Black

Our 35" Gard-N-Post support post with pagoda-style light fixture is perfect for decks, boat docks, and concrete walkways. Included is everything you need, except caulking, anchor bolts, and bulb. Made of heavy-duty plastic, our damage-resistant Gard-N-Post holds up against abuse from lawn maintenance equipment. Openings on both sides of the post allow for back-to-back power or power and low-voltage with the included low-voltage separator. Ample room for GFCI devices, low voltage (phone, security, etc.) hookups, and more.

Also known as: 018997770400, GPBK35B, ARLGPBK35B, spark ring

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic