Wall Cap (black) for 6" round duct

Item #: 0645341

Cat #: 843BL

UPC: 026715164608

$ 69.01 EA
Company wide:
0 in stock
Documents & Guides
Wall Cap (black) for up to 6" round duct

Overview

Wall Cap (black) for up to 6" round duct
Also known as: 026715164608, 843BL, BRN843BL

Specifications

Color: Black
Diameter: 6 in
Color: Black
Diameter: 6 in