Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 0645197

Cat #: DBVR131C

UPC: 018997143709

$ 32.59 EA
Company wide:
47 in stock
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Clear, 1/4 or 5/16 Inch Lap Siding, Non-Metallic, Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex and (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk

Overview

Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Clear, 1/4 or 5/16 Inch Lap Siding, Non-Metallic, Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex and (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997143709, DBVR131C, ARLDBVR131C

Specifications

Color: Clear
Mounting: Vertical
Gangs: 1
Depth: 2 1/2 in
Cubic Inches: 22 in³
Color: Clear
Gangs: 1
Cubic Inches: 22 in³
Mounting: Vertical
Depth: 2 1/2 in