NK 2-fiber OS2 1.6mm Riser Jacket Patch

Item #: 0645195

Cat #: NKFP92ERLLSM013

UPC: 613056024731

$ 59.66 EA
Company wide:
0 in stock
Documents & Guides
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket, 13m.

Overview

NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket, 13m.
Also known as: 613056024731, NKFP92ERLLSM013, PDTNKFP92ERLLSM013

Specifications

Length: 13 m
Color: Yellow
Length: 13 m
Color: Yellow