60A/3P Elevator Control SW 600V Nema 1

Item #: 0645162

Cat #: ES2T1R1F3B

UPC: 786679167243

$ 7656.14 EA
Company wide:
0 in stock
Eaton elevator control switch, 120 Vac coil fire safety interface relay, three-pole fire alarm voltage monitoring relay, no pilot light, no neutral lug, 60 A, NEMA 1, #14-#2 Al or Cu, 480 V, 1NO/NC Main switch

Overview

Eaton elevator control switch, 120 Vac coil fire safety interface relay, three-pole fire alarm voltage monitoring relay, no pilot light, no neutral lug, 60 A, NEMA 1, #14-#2 Al or Cu, 480 V, 1NO/NC Main switch

EatonÆs simple and economical elevator control fusible disconnect switch is an all-in-one solution that meets NFPA, NEC and local building codes related to hydraulic elevator applications. Additionally, it includes a shunt trip disconnect, relays to receive FACP signal and monitor shunt trip control voltage, as well as an aux contact.

Also known as: 786679167243, ES2T1R1F3B, CUTES2T1R1F3B

Specifications

Type: FD, Thermal Magnetic
Height: 6 in
Length: 3.38 in
Width: 2.750 in
Type: FD, Thermal Magnetic
Length: 3.38 in
Height: 6 in
Width: 2.750 in