Br Meter Center

Item #: 0645160

Cat #: MBE4040B200BSH

UPC: 782114867068

$ 1936.80 EA
Company wide:
0 in stock
Standard Meter Center, All-in-one, 1-inch Br Type - Euserc, 200 Amp, 10 Kaic, 40/40 Distribution, Main Breaker Included Bw2200, Ring, 21/2 Inch Ds Hub Factory Installed With Special Haskins Labels, Bottom Feed Breaker, Ug/oh Service, NEMA 3r - Rainproof, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard Meter Center, All-in-one, 1-inch Br Type - Euserc, 200 Amp, 10 Kaic, 40/40 Distribution, Main Breaker Included Bw2200, Ring, 21/2 Inch Ds Hub Factory Installed With Special Haskins Labels, Bottom Feed Breaker, Ug/oh Service, NEMA 3r - Rainproof, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Type BR , CSR2200 main breaker, Haskin specific panel, 200A, 120/240V, Ring, 40 spaces, 40 circuits, 22 kAIC,Surface mounti

Also known as: 782114867068, MBE4040B200BSH, CUTMBE4040B200BSH

Specifications

Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Jaws: 4
IP/NEMA Rating: NEMA 3R
Sockets: 1