25 Amp, IEC Starter, 120V Coil

Item #: 0645112

Cat #: XTAE025C10A024

UPC: 782116857098

$ 297.31 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 16 - 24 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

25 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 16 - 24 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 782116857098, XTAE025C10A024, CUTXTAE025C10A024

Specifications

Volts AC Control: 120
Type: Reversing, Starter, IEC
Poles: 3
Amps: 25
Volts AC: 600
Volts AC Control: 120
Poles: 3
Volts AC: 600
Type: Reversing, Starter, IEC
Amps: 25