
30.5 Mm, Heavy-Duty Assembled Selector Switch
Item #: 0645072
Cat #: 10250T1343-11
UPC: 782113441610
$ 373.94 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Selector Switch, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, 2 NC, 2 NO, Cam 3
Overview
30.5 Mm, Heavy-Duty Assembled Selector Switch, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, 2 NC, 2 NO, Cam 3
Also known as: 782113441610, 10250T1343-11, CUT10250T134311
Specifications
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |