
Push Button, Keyed, Position, Maintained, 30mm, Operator Only
Item #: 0644991
Cat #: 10250T434H620
UPC: 782116324606
$ 344.63 EA
Company wide:
0
in stock
Documents & Guides
Push Button, Keyed, 2 Position, Maintained, Lock Up, Free, Key Removal Left, 30mm, Operator Only
Overview
Push Button, Keyed, 2 Position, Maintained, Lock Up, Free, Key Removal Left, 30mm, Operator Only
Also known as: 782116324606, 10250T434H620, CUT10250T434H620
Specifications
| Mounting: | Panel |
| Color: | Chrome |
| Type: | Keyed, 2 Position, Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Type: | Keyed, 2 Position, Pushbutton |
| Color: | Chrome |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |