Pb Enclosure, Extra Deep

Item #: 0644955

Cat #: E6PBGXM

UPC: 783510135324

$ 277.73 EA
Company wide:
0 in stock
Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 6pb X 22.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 6pb X 22.5mm, Material/finish: Steel/gray

nVent HOFFMAN HOFE6PBGXM are designed to house 22.5-MM oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dust, dirt, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons.

Also known as: 783510135324, E6PBGXM, HOFE6PBGXM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding nut in body of enclosure
  • Oil-resistant gasket
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during installation
  • External welded-on mounting brackets for easy installation
  • Factory stamped 4-way pushbutton holes
  • 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 5 in
Height: 8.500 in
Finish: Powder Coated
Weight: 5.260 lb
Color: Gray
Width: 5 in
Finish: Powder Coated
IP/NEMA Rating: IP65, NEMA 12
Height: 8.500 in
Weight: 5.260 lb