Power Supply, 30W, 1.3A, 24VDC Output, 264VAC, 350VDC Input

Item #: 0644877

Cat #: PS5R-SC24

UPC:

Company wide:
0 in stock
Documents & Guides
Power Supply, 30 Watt, 1.3 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 100 - 350VDC Input, DIN Rail Mount, Slim Line

Overview

Power Supply, 30 Watt, 1.3 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 100 - 350VDC Input, DIN Rail Mount, Slim Line
Also known as: PS5R-SC24, IDCPS5RSC24

Specifications

Mounting: DIN Rail
Phase: 1
Mounting: DIN Rail
Phase: 1